Free Shipping : For every order of $350 or more with the promo code : FREESHIP

GREASE GUN FOR 893.8711

986.00 - UNSPSC 40141736
GREASE GUN FOR 893.8711 GREASE GUN FOR 893.8711
GREASE GUN FOR 893.8711

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:13 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Compatible Grease Cartridges 500 cm³ bulk grease, 400 g cartridges, (235 x Ø 53.5 mm)
Operating Pressure 400 bar
Maximum Pressure 800 bar
EAN 4011231917315

Features

Feed volume adjustable up to 1.5 cm³
Actuating force 50 to 330 N at feed pressures of 50 to 400 bar (725 to 5 800 psi)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.